Shop All High Visibility Jackets & Coats
Pyramex
Class 3 Waterproof Parka, Fleece Lined, Hi-Vis Lime, Size 4XL
Mfr # RPB3810X4
Zoro # G910869725
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Color Lime
- Number of Pockets 14
- Lining Material Polyester Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # RPB3810X4
- Zoro # G910869725
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Details
Item | Jacket |
Material | Polyester |
Color | Lime |
Number of Pockets | 14 |
Lining Material | Polyester Fleece |
Description
Class 3 Waterproof Parka, Fleece Lined, Hi-Vis Lime, Size 4XL
- •Outer Parka Material: 300D polyurethane (PU) coated waterproof polyester shell TeflonTM treatment
- •Interior Parka Material: 210T taffeta
- •Inner Jacket Material: 100% polyester, 250gsm fleece
- •Waterproof fluoresecnt background rip-stop polyester shell
- •Dual zipper front closure with hook and loop storm flap
- •2” non-connected silver reflective striping
- •Concealed detachable hood with drawstring and slack adjustment
- •Badge lanyard with D-ring accessory hook and 2 mic tabs
- •Outer Parka has 8 outer pockets, 1 inner pockets, Iner Jacket has 2 outer pockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486Y63 (486Y63)
- NMC Aluminum Safe-T-Paddle Stop/Slow Sign, PS3 (PS3)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG51-6)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- PYRAMEX Class 3 Waterproof Parka, Fleece Lined, Hi-Vis Lime, Size 2XL (RPB3810X2)
- BOSS Rain Jckt Grn Lg 35Mil (3PR0350NL)
- TINGLEY Tingley Comfort-Brite Flame Resistant ANSI Class 3 Hi-Vis Raincoat (C53122.SM)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Orange, L (C44129)
- RADIANS Radians Waterproof Lightweight Packable Raincoat (RW11-3ZGR-3X)
- TINGLEY Stormflex Rain Jkt w/Hood/Pockets, Stretch, Black, 2XL (J67113)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, XL (8384)
- Pyramex High Visibility Jackets & Coats