Shop All Faceshields and Visors
Pyramex
Capstone Goggle with Face Shield 7" W x 9" H
Mfr # GLS811
Zoro # G406603833
product price: $30.00
/ea
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lens - Polycarbonate|Body- Polycarbonate & Polyvinyl Chloride|Visor- Polyethylene Terephthalate|Strap- Polyester|Quick Release - Polyoxymethylene
- Width 7"
- Visor Height 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # GLS811
- Zoro # G406603833
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Width | 7" |
Visor Height | 9" |
Details
Material | Lens - Polycarbonate|Body- Polycarbonate & Polyvinyl Chloride|Visor- Polyethylene Terephthalate|Strap- Polyester|Quick Release - Polyoxymethylene |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH2X002500)
- ZORO SELECT Marking Tape, Roll, 3In W, 30 ft. L (8REL7)
- KISHIGO 4XL Class 2 High Visibility Vest, Lime (1056-4X)
- SIGNMISSION OSHA Danger, Follow Confined Space Entry Procedure, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-DS-A-710-L-1263)
- PYRAMEX Face Shield, Dark (S1250)
- PYRAMEX Tear Off Protective Visor Films, PK6 (VPACK6)
- PYRAMEX Faceshield Assembly, Clear Visor (S1000)
- PYRAMEX Safety Visor, Clear, HGBR Sold Separate (S1020)
- JACKSON SAFETY Maxview Faceshield, Visor Coating: Uncoated (14202)
- JACKSON SAFETY Face Shield, IRUV 3.0, PK12 (26262)
- SELLSTROM Ratchet Faceshield Assembly, Black, 8x15in (S31200)
- Pyramex Faceshields and Visors