Pyramex

Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant


product price: $7.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Gray
  • Lens Coating Anti-Scratch
  • Eyewear Size M
  • Lens Material Polycarbonate
  • Frame Material Nylon, Polycarbonate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pyramex
  • MFR # SB1820R30
  • Zoro # G4928603
  • UPC #
    814992006878
  • Country of Origin Taiwan, Province of China
  • Category Reader Eyewear

Dimensions

Eyewear Size M

Description

Bifocal Safety Reading Glasses, +3.00 Diopter Strength, Gray Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Nylon, Polycarbonate Frame Material, Polycarbonate Lens Material, Black Temple Color, Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1-2003, CAN/CSA Z94.3-07, Eyewear Frame Style Half-Frame, Eyewear Size M, Series Venture II(R), Foam Lined No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.