Shop All Reader Eyewear
Pyramex
Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant
Mfr # SB1820R20
Zoro # G4928594
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Scratch
- Frame Style Wraparound
- Lens Color Gray
- Standards ANSI Z87.1-2003, CAN/CSA Z94.3-07
- Eyewear Venting Non-Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # SB1820R20
- Zoro # G4928594
- UPC # 814992006717
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Bifocal Safety Reading Glasses, +2.00 Diopter Strength, Gray Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Nylon, Polycarbonate Frame Material, Polycarbonate Lens Material, Black Temple Color, Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1-2003, CAN/CSA Z94.3-07, Eyewear Frame Style Half-Frame, Eyewear Size M, Series Venture II(R), Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, Neoprene, XL, 1 PR (3416-11)
- ELECTRIDUCT Hazard Safety Adhesive Tape- 2" x 40yds(120ft)- Yellow/Black (TAPE-FST-2)
- GENUINE JOE Genuine Joe Indoor Mat, Black, 36" W x (GJO01705)
- ERB SAFETY Eyewear Clip-On Disposable Face Shield, Clear (21000)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1820R30)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1820R15)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1820R25)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1880R25)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1810R30)
- PYRAMEX Safety Reading Glasses, Traditional Anti-Scratch (SB7910D15)
- CONDOR Reading Glasses, +2.25, Gray, Polycarbonate (6PPA7)
- Pyramex Reader Eyewear