Shop All Reader Eyewear
Pyramex
Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant
Mfr # S2510R25
Zoro # G8621925
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Scratch
- Frame Style Wraparound
- Lens Color Clear
- Eyewear Venting Non-Vented
- Standards ANSI Z87.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # S2510R25
- Zoro # G8621925
- UPC # 814992008445
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Bifocal Safety Reading Glasses, +2.50 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Clear Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Clear Temple Color, Straight Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1, Eyewear Frame Style Frameless, Eyewear Size M, Series Ztek(R), Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley 100% Natural Rubber Overshoes (2300-L)
- SCOTCH 3M Anti-Fog Safety Glasses Clear Lens Black/Green Frame 1 pc (47100H1-DC)
- VIKING Windigo Pant, Charcoal, M (910CP-M)
- GASCO Calibration gas, Hydrogen Sulfide, Methane, 34 L, C-10 Connection, +/-5% Accuracy (34L-10-10)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (S2510R20)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (S2510R15)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1810R10)
- PYRAMEX Emerge Plus , 3.0 Reader Safety Glasses (SG9810R30)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1820R20)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1820R25)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Clear Lenses, +1.5 Diopters, Black Frame, Unisex, 1 Pair (19878)
- Pyramex Eye Protection