Pyramex

Bifocal Reading Safety Goggles, Clear Anti-Fog Lens, V2G Series


product price: $10.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Material Nylon
  • Frame Color Black
  • Lens Color Clear
  • Lens Coating Anti-Fog
  • Lens Material Polycarbonate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pyramex
  • MFR # GB1810STR25
  • Zoro # G4935165
  • UPC #
    814992003204
  • Country of Origin Taiwan, Province of China
  • Category Safety Goggles

Dimensions

Eyewear Size Universal

Description

Safety Reader Goggles, 2.5 Diopter, Clear Lens Color, Antifog Lens Coating, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, 99.9 Percent UV Protection, Venting Yes, Includes Interchangeable Temples/Headband, Standards ANSI Z87.1-2003, CAN/CSA Z94.3-07

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.