Shop All Safety Glasses
Pyramex
Alair, Gray Frame, I/O Mirror Lens, Photochromatic Scratch Resistant
Mfr # S3280S
Zoro # G3599718
Sold in multiples of 12 for $18.60
$18.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Frame Color Gray
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyramex
- MFR # S3280S
- Zoro # G3599718
- UPC # 814992006632
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | Overall Length (Lens-Tip): 158mm; Overall Width (Hinge-Hinge): 134mm |
Details
Eyewear Frame Style | Frameless |
Item | Safety Glasses |
Lens Color | I/O Mirror |
Frame Color | Gray |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Foam Lined | No |
Series | Alair |
Standards | ANSI Z87.1+; CE EN166 |
Safety Glasses Frame Style | Frameless |
Primary Lens Color | Mirror |
Features | Straight Temples; Integrated Nose Pieces; 99% UVA/B/C Protection; Fashionable Design Resembles Sunglasses; Outdoor Applications |
Frame Type | Frameless |
Description
Alair, Gray Frame, I/O Mirror Lens, Series Alair, Lens Color Indoor/Outdoor Mirror, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Style Frameless, Frame Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3601-OBEG)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, NOTICE Prior To Operating Forklift Safety Sign, Landscape (OS-NS-D-1014-L-16408)
- LYLE Shoe Covers Notice, Decal, 14"x10" (LCU5-0111-ND_14X10)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479W54 (479W54)
- PYRAMEX Safety Glasses, Gray Scratch-Resistant (S3220S)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SBG5010DT)
- PYRAMEX Jumbo OTG Safety Glasses (SB1010SJ)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB5710D)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SGM4510D)
- PYRAMEX V2 Readers® Safety Glasses Clear +1.5 Lens , Black Frame (SB1810R15)
- MCR SAFETY Safety Glasses, Amber Duramass Hard Coat (KD114)
- Pyramex Eye Protection