Shop All Ratchet Tie Downs
Pylex
Pylex 13062 4 x 4 in. Fixbase Post Anchor Bracket; Noir
Mfr # 13062
Zoro # G804011346
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pylex
- MFR # 13062
- Zoro # G804011346
- UPC # 813565002644
- Country of Origin China
- Category Ratchet Tie Downs
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Steel base designed to solidly attach a square post
- Large resistance and solidity
- An excellent rust resistence
- It has a 2.75" high collar
- Color: Black
- Material: Steel
- Finish: Baked Powder Coating
- Post Size: 4" x 4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, Load Rating 275 lb. (P18S-UP125K-ST8-TB)
- COTTERMAN Storage Tank Ladder, Steel, 9 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST09AL C1)
- ZORO SELECT Bollard Cover, 10 In Dia., 52 In H, Yellow (CINC-YL-10-52-S)
- ZORO SELECT Forklift Strobe Light, Amber (16TA12157)
- BULLDOG WINCH Horizontal Tire Ratcheting "Y" Tie-Down Strap (20363)
- US CARGO CONTROL Wheel Strap with Swivel Hooks & Ratchet (WNTH21)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, Flat Hk (TE60501)
- DC CARGO 1in X 10 Retractable Ratchet Straps w/ Integrated Soft Loops, 2PK (110RRSSHST-2)
- KINEDYNE Cargo Strap, Gold, 16,200 lb. (552736GRA)
- B ERICKSON MANUFACTURING Retractable Ratchet Strap, 6'L x 2"W (34414)
- US CARGO CONTROL Wheel Strap with Wire Hooks & Adjustable Rubber Blocks & Ratchet (WNTH32J)
- Pylex Ratchet Tie Downs