Shop All Crowd Control Post & Ropes
Pylex
Pylex 13060 4 x 4 in. Post Base Bolt Spike Head; Black
Mfr # 13060
Zoro # G504064611
original price:
$130.63
72% off
new price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pylex
- MFR # 13060
- Zoro # G504064611
- UPC # 813565002620
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Fixing base to secure a wood post on wood or concrete floor
- Its steel fabrication adds resistance and solidity
- Just screw on the floor and tight the collar
- To be used with 4" x 4" square posts
- Color: Black
- Material: Steel
- Finish: Baked Powder Coating
- Post Base: 4" x 4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY 3006 Readers Safety Glasses (19879)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Plastic, (3) Boxes (GL300-1214)
- CONDOR First Aid Sign, 7" W x 10" H, 0.004" Thick, 471T27 (471T27)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 2XL (C12148)
- MONTOUR LINE Purple Plastic Chain Master Link, 2 in (CH-ML-20-PE)
- MONTOUR LINE Red Plastic Chain Master Link, 2 in (CH-ML-20-RD)
- TENSABARRIER Barrier Post, PVC Post, Yellow Finish (875-35-MAX-NO-YAX-C)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Green (97214-6)
- BANNER STAKES Receiver Post, Yellow, Plastic (PL4117)
- MONTOUR LINE Stanchion Belt Barrier Removable Base Sat.Steel Post 11ft.Black Belt (MX630R-SS-BK-110)
- MONTOUR LINE Stanchion Belt Barrier Rubber Base Red Post 11ft.Lt BrwnBelt (MSR630-RD-LBN-110)
- Pylex Crowd Control