Shop All Hoodies and Sweatshirts
Pylex
Pylex 12098 33-66 Extendable Deck Support; Black
Mfr # 12098
Zoro # G704049029
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pylex
- MFR # 12098
- Zoro # G704049029
- UPC # 813565003030
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- To be used with 4" x 4" & 6" x 6" square posts
- Color: Black
- Material: Steel
- Finish: Baked Powder Coating
- Post Size: 4" x 4" & 6" x 6"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mrkr, Hot Water Return, 3/4to2-3/8 In (7148-4)
- PIP Touchscreen Utility Glove, M, Yellow, PK12 (HVY713SUTS/M)
- DUPONT Hooded Disposable Coverall, 4XL, 25 PK, White, SMS, Zipper (PB127SWH4X002500)
- GASCO Calibration Gas, Pure Hydrogen, 116 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure (116ES-83)
- SAFETYSHIRTZ Old Glory High Visibility Hoodie, Black, 2XL (61050403XXL)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Zip-Up Hoodie, Black, 3XL (65120515XXXL)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, L (65111303L)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, M (K121-BLK MED REG)
- ERB SAFETY Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Orange, 2XL (61946)
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, 4XL (V2570470U-4XL)
- KISHIGO L, Black, Class 1 Enhanced Visibility Heavyweight Hoodie (B310-L)
- Pylex Workwear