Pylepro

PylePro PP999 Phono Turntable Pre-Amplifier


product price: $44.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Connects to Turntable Output to bring Phono Level Up to Line Level
  • 12V DC 110V Adaptor Included
  • Load Impedance: 10K Ohms
  • Reference Voltage: 1V
  • Input Sensitivity / Impedance/PHONO 3 mV / 50K Ohms
  • T.H.D. : 0.08 for 1 KHz 3 mV Input
  • Output Level2V
  • S/N Ratio (with A-WTD)70 dB
  • Frequency Response:20 Hz ~ 20 KHz ±2dB
  • Dimensions (WHD):3.54"x2.13" x1.02"
  • Weight : 0.88 Lbs
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.