Shop All Microphones
Pylepro
PylePro PMKSM20 Microphone and Tripod Stand with Extending Boom & Mic Cable Package
Mfr # PMKSM20
Zoro # G404031935
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 66"
- Features Shock Proof
- Compatibility Microphone
- Height Adjustable Yes
- Finishing Glossy Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pylepro
- MFR # PMKSM20
- Zoro # G404031935
- Country of Origin China
- Category Microphones
Dimensions
Height | 66" |
Height Adjustable | Yes |
Minimum Adjustable Stand Height | 39.36" |
Maximum Adjustable Stand Height | 66" |
Details
Features | Shock Proof |
Compatibility | Microphone |
Finishing | Glossy Black |
Product Type | Microphone Stand |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Pv-bp88 (PV-BP88 PANASONIC)
- BATTERY TECHNOLOGY Replacemen Ups Battery For Apc Rbc48 (RBC48-SLA48-BTI)
- OMNICEL ER34615HD/W LithiumThionyl Chloride Battery Wire Leads RFID (ER34615HD/W)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Power Patrol SLA1075 (ML7-1219112127)
- TZUMI Tzumi 7254ST On Air Wave Mixer (7254ST)
- V7 AUDIO V7 Audio HB800ANC 3.5 mm Aux Overear with Microphone (HB800ANC)
- MONOPRICE Workstream by Wireless Omni Directional USB Conference Room Mic and Sp (35521)
- PYLE Computer Desktop Microphone – 4 Polar Patterns Streaming & Pro Audio Recording Mic with Tripod Stand (PDMIUSBMT300)
- MONOPRICE Onyx Series Auxiliary 3.5mm TRRS Audio & Microphone Cable_ 6ft (18633)
- PYLE Computer Desktop Microphone (PDMIKT200)
- PYLE Bluetooth Uhf 4 Beltpck Microphone (PDWM4122)
- Pylepro Microphones