Pylepro

PylePro PDWM2100 Professional Dual VHF Wireless Handheld Microphone System


product price: $53.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pylepro
  • MFR # PDWM2100
  • Zoro # G403794152
  • UPC #
    68888901826
  • Country of Origin China
  • Category Microphones

Description

  • Professional VHF 2 Channel Wireless System
  • Dual Handheld Microphones Included
  • Dual Telescoping Receiver Antennas
  • Rotary Volume Controls with Digital Readout
  • On/Off Broadcasting Switch
  • Mixed 1⁄4'' Outputs
  • Dynamic Range: 80dB
  • Total Harmonic Distortion: 0.5%
  • Frequency Response: 60Hz~12KHz
  • Operation Range: 50-150 Meters
  • Signal to Noise Ratio: 80dB
  • Receiver Power Supply: AC 110V
  • Microphone Power Source: 9 Volt
  • Receiver Dimensions: 1.0'' x 7.9'' x 11.4''
  • Microphone Dimensions: 9.6'' x 1.9'' x 1.3''
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.