Shop All Microphones
Pylepro
PYLE-PRO PPMIK Unidirectional Dynamic Microphone
Mfr # PPMIK
Zoro # G803788386
product price: $28.49
/ea
$28.49
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
- Brand Pylepro
- MFR # PPMIK
- Zoro # G803788386
- UPC # 68888889308
- Country of Origin China
- Category Microphones
Description
The PPMIK Microphone ensures to transmit the crystal spectrum of range within your vocal chords into the desired effect.
Up to 6 Separate Speaker Pairs to Your Stereo System. Accepts Speaker Wires up to 14-Gauge. Handles 100Watts per Channel with Speaker Systems That Have Minimun Impedance of 8 Ohms. Protection Circuitry Keeps It Running Smoothly. Frequency Response: 20Hz-20KHz. Material: Metal. Microphone Type: Handheld. Microphone Sensitivity: -74 dB ±3 dB. Microphone Controls: On/Off. Dimensions: 2.5" x 9.2" x 4.2".
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
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 10ft (5599)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replaces 7Ah 28W BB Battery SH1228W - 4 Pack (ML8-12MP41672)
- DURACELL Lithium 2025 3 V 165 Ah Medical Battery , 2PK (DL2025B2PK08)
- ITEK Sterilizer and Wireless Phone Charger, White (UV-6/1782)
- PYLE Computer Desktop Microphone (PDMIKT200)
- PYLE Usb Microphone Pro (PDMIUSB50)
- SERVERUSA 4 Pin Right Angle Microphone Connector - Bulk (SE195951)
- UNIDEN Uniden MK393 Replacement CB Microphone for PRO510XL and PRO520XL (MK393)
- PYLE 4 Handheld And 4 Belt Pack Uhf Wireles (PDWM8350)
- MONOPRICE Commercial Audio 60W 5ch 100/70V Mixer Amp with Microphone Priority (N (18803)
- GEMINI Dual channel wireless UHF PLL system with 2 handheld (UHF-6200M-R2)
- Pylepro Microphones