Pyle

X-Tracker Plus- Smart Activity Tracker, PSPTR19OR


product price: $25.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sleep Monitor Mode: - Grades your quality of sleep within a percentage range up to 100%. The watch's internal motion detection circuitry along with personal statistic input data grade your rest quality. Factors including the users age, time resting and sleeping movement are taken into consideration when given a grade. - 7 Day History Record Recall - Total Sleep Time Monitoring - Sleep Grade Indication: 0 - 100% Pedometer Mode: - Displays Total Steps Taken & Distance Traveled - User Configurable Stride Settings - Calories Burned - Exercise Time Stop Watch Mode: - Single Button Activation - Pause & Resume Ability - Minute, Second & Milli-Seconds Watch Features: - 'Shake to Wake' LED Backlight Function - Selectable Monitoring Modes: Sleep, Pedometer, Stop Watch - Time & Date Display - Daily Alarm Setting - Displays Calories Burned - Built-in Memory Data Record Recall - 7 Day Personal Data Statistics History - Built-in Automatic Calendar - Key Tones/Chimes - Simple Button Controls - Digital Electro-Luminescent Display - 5 Activity Reminders (Jogging, Gym, Hiking, Biking & Swimming) - Time Selectable: 12/24 Hour Time Format - Distance Selectable: km or miles - Weight Selectable: kg or lb - Battery Powered: (1) x CR2032 Cell Battery - Case material - ABS - Case dimensions - 48mm - Bezel material - ABS - Band material - PU - Band width - 22mm - Total Wrist Strap Length: 210mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.