Pyle

Wireless Karaoke Audio Soundmixer System, PDKWM102UM (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all PA Amplifiers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pyle
  • MFR # PDKWM102UM
  • Zoro # G600681170
  • UPC #
    842893131634
  • Country of Origin China
  • Category PA Amplifiers

Description

Features: - Hassle-Free Wireless Microphone System - Echo Control - Music Volume Control - Two Individual MIC Volume Controls - Two Wired MIC Inputs - Stereo RCA Audio Input and Stereo 3.5 AUX Input - Stereo RCA Audio Output and 6.35 Mono Output - Rugged Construction & Steel Mesh Grill - Convenient ON/OFF Power Switch Control - Ultra-Wide Frequency Range - Built-in Acoustic Pop Filter - Ideal for Speech, Karaoke & More What's in the Box: - (2) Handheld Microphone - Receiver - Power Adapter - (2) Audio (2RCA) Cable - Audio (3.5mm) Cable - Audio (6.35mm) Cable - (4) 'AA' Batteries Receiver Technical Specs: - LINE Input Sensitivity: 380mV/-8.5dB - MIC Input Sensitivity: 5mV/-46dB - LINE Input Impedance: 20 KO - MIC Input Impedance: 600 O - Power Supply: DC 12V/200mA - Construction Material: Engineered ABS - Receiver Dimensions (L x W x H): 6.7" x 4.4" x 1.3" -inches Handheld Microphone: - Mic Capsule: Dynamic - Antenna: Built-in Housing - RF Output: Technical Specs: - Frequency Stability: 20 ppm - Modulation Mode: FM - Maximum Deviation: +/-75 KHz - Audio Dynamic Range: >90dB - S/N: >95dB - T.H.D: <0.5% - Operating Range: Up to 165' ft. - Operation Temperature: -68°F~122°F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products