Shop All Receivers & Amplifiers
Pyle
Wireless BT Streaming Home Theater Receiver - 5.2-Ch Surround Sound Stereo Amplifier System with 4K
Mfr # PT696BT.7
Zoro # G401902078
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PT696BT.7
- Zoro # G401902078
- UPC # 842893143934
- Country of Origin China
- Category Receivers & Amplifiers
Description
Features: - 5.2 Channel Receiver System - AV (Audio/Video) Stereo Amplifier - Hi-Fi Home Theater Surround Sound - Built-in Bluetooth Wireless Audio Streaming - Next-Gen Audio DSP Sound Processing Technology - 4K Ultra HD TV Pass-Through Support - 3D Video & Blu-Ray Video Pass-Through Support - Digital Dynamic, VFD Display with AM/FM Radio - Connect & Stream Audio from External Devices - MP3 Digital Audio Support - USB Flash Drive Reader - Connection Interface: (2) IN, (1) OUT x HD, Speaker Binding Posts, Optical / COAX Digital Audio - HDMI Output + Dedicated RCA Subwoofer Output - (2) 1/4’’ -inch Microphone Inputs - Independent Input Source Selection - Digital Graphic Audio Output Level Display - Mic Echo, Bass, Treble, Volume Control Adjustment - Over Current, Short Circuit, and Over Voltage Protection Wireless Bluetooth Connectivity: - Simple & Hassle-Free Pairing - Instantly Receives Wireless Music Streaming - Works with all of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLE PRO’ - Wireless Range: 30’+ ft. What’s in the Box: - AV Receiver - Remote Control - Power Cable Technical Specs: - Power Output: 1000 Watt MAX - Amplifier Receiver Type: 5.2-Channel - Speaker Impedance: 4-16 Ohm - S/N Ratio: >80dB - T.H.D.: <0.05% - Frequency Response: 20Hz-20kHz - Radio Station Memory: 30 Presets - Digital Audio File Support: MP3 / WMA / APE / FLAC - Maximum USB Flash Support: Up to 1 TB - Battery Operated Remote Control, Requires (2) x ‘AAA’ Batteries, Not Included - Power Cable Length: 3.9’ ft. - Power Supply: 120V/240V, switchable - Total Unit Dimensions (L x W x H): 16.9’’ x 13.8’’ x 5.5 ’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Reversible USB Extension Cable, Blck, 10ft (UR024-010)
- MURR ELEKTRONIK MST 1-PHASE CONTROL AND ISOLATION TRANSFORMER, P: 500VA IN: 208..550VAC OUT: 2x115VAC (86148)
- MIDLAND RADIO Mobile Two Way Radio, 15 Output Watts, Blk (MXT115)
- ILC Replacement for Kodak Z5120 Digital Camera Contractor Battery (Z5120 DIGITAL CAMERA CONTRACTOR BATTERY KODAK)
- PYLE 60 Watt Amplifier W/ 25 & 70 Volt Output (PCM30A)
- PYLE 12-Ch. Pro Audio Bluetooth Amplifier (PT12050CH)
- PYLE Pyle Mini Stereo Amplifiers (PTA4)
- PYLE 6-Ch. Bluetooth Amplifier Receiver (PT6000CH)
- PYLE 2-Channel Bluetooth Stereo Power Amplifi (PDA46BT)
- PYLE Compact Wireless Bt Stereo Amplifier, PDA4BU (PDA4BU)
- PYLE Compact Wireless Bt Stereo Amplifier (PDA9HBU)
- Pyle Receivers & Amplifiers