Shop All Earbuds & Headphones
Pyle
Wireless Bt Micro Earbuds
Mfr # PSWPHP43
Zoro # G400687174
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PSWPHP43
- Zoro # G400687174
- UPC # 842893116273
- Country of Origin China
- Category Earbuds & Headphones
Description
Features: - Compact Sporty Headphones - Wireless Bluetooth Music Streaming Earbuds - Marine Grade Waterproof Construction - Weatherproof, Water-Resistant & Sweat-Proof - Sleek & Sporty Headphone Design - Lightweight & Comfortable Style - Built-in Microphone for Call Answering - Convenient Control, One Button to Answer / Reject Calls - Full Range Stereo Sound Reproduction - Adjustable Volume Control - Built-in Rechargeable Battery - Charges via Included USB Cable - Perfect for Running, Jogging, Gym Sports Training Bluetooth Connectivity: - Built-in Bluetooth for Wireless Audio Streaming - Built-in Microphone to Answer Phone Calls - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Dual Device Pair Function - Bluetooth Version: 4.2 - Bluetooth Network Name: ‘PSWPHP43’ - Bluetooth Password: ‘0000’ (4 Zeroes) - Wireless Range: 30'+ Ft. Whats in the Box: - Bluetooth Earbud - USB Charging Cable - (3) Pairs Earbud Cushions - Storage / Travel Case Technical Specs: - Output Power: 5mW + 5mW - Marine Grade Waterproof Rating: IP-X5 - Earbud Cushion Size: Small, Medium, Large - Speaker Type: NdFeB, 5.8mm - Frequency Response: 20-20kHz - Signal Distortion: 60dB - Charging Time: 120 minutes - Playing Time: Up to 6 Hours - Rechargeable Battery: 3.7V Li-iOn, 85mAh - Total Length (Earbuds + Cable): 12.6’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 1Port Device Server, 10/100M Eth., Rs-232, Db9 Male, 12-48Vdc, Nport 5110 (NPort 5110)
- BUSHNELL Binocular, 7X50 Magnification, Porro Prism, 350 ft @ 1000 yd Field of View (137500)
- CAPTURE 24in LED MONITOR VGA HDMI (0E-24LED2)
- ICOMTECH Industrial AC/DC Din Rail Power Supply Single Output 24V 3.6A 75W (SDR-75-24)
- PYLE Waterproof Headphone, PWPE10W (PWPE10W)
- PYLE Dual Hearing Assistance Headset Systems (PHPHA79)
- PYLE Flextreme Waterproof MP3 Player With Headphones, 8Gb Built-In Memory (PSWP14BK)
- PYLE Ipx8 Waterproof MP3 Player Headphone (PSWP28BK)
- PYLE Sound Amplifier, PHLHA56 (PHLHA56)
- PYLE Sound Amplifier, PHLHA57 (PHLHA57)
- ROVE Stereo Ear Buds (RV10101)
- Pyle Earbuds & Headphones