No Product Image Available

Pyle

Wireless BT BoomBox Stereo Speaker System - Built-in Full Panel LED Lights, FM Radio/Aux/MP3/USB Fla


product price: $50.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - True Wireless Stereo System - High-Powered Speaker System - Wireless & Portable BoomBox Stereo - Bluetooth Wireless Music Streaming Ability - Multi-Color Flashing full panel LED Lights - Built-in LED Lights for Stunning Visuals - FM Radio with Digital LED Display - Built-in Rechargeable Battery - Aux (3.5mm) Input - MP3 Digital Audio File Support - Connect & Stream Audio from External Devices - USB Flash Drive Memory Reader - Micro SD card reader - 1/4’’ Input Jacks for Microphone - Ported Enclosure for Extended Bass Response - Integrated Extending Carry Handle - Convenient Carrying Strap Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - (IPhone, Android, Smartphones, iPad, Tablets, etc. - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’+ ft. What's in the Box: - Speaker System - Remote Control - USB charging cable - (Note: Can use USB cable to connect 5V adapter(not included) to charge the unit) - Carrying Strap Technical Specs: - Max Power Output: 120 Watts MAX - Sound System: 4'' speaker x 2 - Digital Media File Compatibility: MP3, WMA (USB 2.0) - Maximum USB Flash Drive Support: Up to 32GB - Housing Construction Material: Engineered PP + Iron Net - Built-in Rechargeable Battery: Li-ion 1800mAh, 3.7V - Battery Operated Remote Control: 1 Piece Button Cell Battery CR-2025 (Included) - Power Supply: 110/240V (5V Power Adapter, not included), USB Cable included - Dimensions (L x W x H): 12.1’’ x 6.1’’ x 5.6’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.