Shop All Bluetooth & Smart Speakers
Pyle
Wireless BT BoomBox Stereo Speaker System - Built-in Full Panel LED Lights, FM Radio/Aux/MP3/USB Fla
Mfr # PPHP265DJB
Zoro # G801902081
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PPHP265DJB
- Zoro # G801902081
- UPC # 842893137605
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Features: - True Wireless Stereo System - High-Powered Speaker System - Wireless & Portable BoomBox Stereo - Bluetooth Wireless Music Streaming Ability - Includes Wired Microphone for Karaoke Fun - Multi-Color Flashing Full Panel LED Lights - Built-in LED Lights for Stunning Visuals - FM Radio with Digital LED Display - Built-in Rechargeable Battery - Aux (3.5mm) Input - MP3 Digital Audio File Support - Connect & Stream Audio from External Devices - USB Flash Drive Memory Reader - Micro SD card reader - 1/4’’ Input Jacks for Microphone - Ported Enclosure for Extended Bass Response - Integrated Extending Carry Handle - Treble & Bass Sound Performance Adjustment - Convenient carrying strap - X-Bass button for more powerful bass - 4x18 kinds of DJ sound effects selection for more fun - Perfect for the Backyard or Park Visits - Instant Party Anytime, Anywhere! Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - (IPhone, Android, Smartphones, iPad, Tablets, etc. - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’+ ft. What's in the Box: - Speaker System - Wired Microphone - Remote Control - Power Adapter - Carrying Strap Technical Specs: - Max Power Output: 600 Watts MAX - Sound System: 6.5'' Subwoofer x 2 + 1.5”Tweeter - Selectable LED Light Modes: Three kinds of LED lights modes - Digital Media File Compatibility: MP3, WMA (USB 2.0) - Maximum USB Flash Drive Support: Up to 64GB - Housing Construction Material: Engineered PP + ABS+ Iron Net - Built-in Rechargeable Battery: Li-ion 3600mAh, 7.4V - Battery Operated Remote Control: 1 Piece Button Cell Battery CR-2025 (Included) - Power Supply: 110/240V (9V Power Adapter) - Dimensions (L x W x H): 18.5’’ x 8.9’’ x 9.4’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12A F2 Super Cycles Scooter Super Turbo 800-Elite Battery - 4 Pack (ML12-12F2MP445814168)
- ALARM LOCK Exit Door Alarm, 95dB, Metallic Silver (PG21MSS)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, IC7 (EAX-500 IC7 GRAY)
- CASIO G Shock Watch, DW5600E1V (DW5600E-1V)
- PYLE Portable Bluetooth Karaoke Speaker Radio (PWMA335BT)
- PYLE Marine Bt Stereo 2-Pr.6.5" Spk.Kit Black (PLCDBT95MRB)
- PYLE Dual 6.5" Bt Ceiling/Wall Speaker Kit (PDICBT67)
- PYLE 6.5" Dual 2-Way Bluetooth In-Ceiling Spe (PWRC65BT)
- PYLE Marine Bluetooth Powered Speakers, PLATV85BT.5 (PLATV85BT.5)
- PYLE Marine Bt Stereo 2-Pr.6.5" Spk.Kit White (PLCDBT85MRW)
- IHOME Waterproof Swivel Wall Mountable 4Outdoor Bluetooth Speaker Pair White (IHSI-W400BT-PR-WHT)
- Pyle Bluetooth & Smart Speakers