Pyle

Wireless BT Audio Controller - Waterproof-Rated Marine Receiver Remote Control for Car, Truck, Boat,


original price: $59.49
8% off
new price: $54.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Universal Mount BT Control Unit - Built-in Wireless BT Audio Receiver - Marine Grade Construction - Water-Resistant, Weatherproof Design - Connect & Stream Audio from Additional External Devices - Aux (3.5mm) Input - Full-Range Stereo Sound Reproduction - Integrated Power Wiring Harness - Pre-Amp RCA Out to Any OEM/Factory-Made Mono-Block/Full-Range Amplifier - USB Input to Play Your Favorite Music Files - Flush Mount Mounting Kit Included - Universal Vehicle Mounting - Can be In-Console Flush Mounted - Anti-Thump On/Off Option - Soft Turn On/Off Option - Overload & Power Protection Circuitry - Great For Cars, Trucks, ATV’s, UTV’s, 4x4’s, Boats, Marine Watercrafts, & PowerSport Vehicles Wireless BT Music Streaming: - Simple & Hassle-Free Pairing - Instant Wireless Audio-Streaming Receiver - Works with All of Today's Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Wireless BT Version: 5.0 - Wireless BT Network Name: 'PyleUSA' - Wireless Range: Up to 30+ ft What's in the Box: - (1) Wireless BT Control Unit - (1) 3.5 mm Auto Connection Cable Technical Specs: - Marine Grade Waterproof Rating: IPX6 - T.H.D:= 0.1% - S/N Ratio:= 80 dB - Channel Separation:= 60 dB - Frequency Response: 20 Hz - 20 kHz - Fuse: 5A - RCA Line Out (Pre-Amp): 1 Pair (Left & Right) 2.5Volts - Aux Line Input: Plug 3.5mm - Remote Out: 200mA - USB Player: 4FT Extension Cord - Cut-Out Diameter: 3” -inches - Mounting Depth: 2.05” -inches - Power: DC 12V-14.4V - Total Unit Dimensions (Lx W x H): 3.7” x 3.7” x 2.76” -inches (Flush Mount)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.