Shop All Back-Up & Rear View Cameras
Pyle
Weatherproof Rearview Backup Camera & Monitor Video System, Commercial Grade, 2 Cameras, 7'' Monitor
Mfr # PLCMTR72
Zoro # G201902155
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLCMTR72
- Zoro # G201902155
- UPC # 68888758857
- Country of Origin China
- Category Back-Up & Rear View Cameras
Description
- Camera & Monitor Video System - Includes All Necessary Cables & Wiring Monitor: - 7 inch TFT LCD Display - Aspect Ratio: 16:9 Widescreen - Resolution: 800 x 480 - Brightness: 300cd/m - 4-Pin Audio / Video Input Connector Jacks - System: PAL/NTSC Auto Switching - OSD Menu with Front Panel Button Controls - Brightness, Color, Contrast Adjustable - Built-in Anti Glare Sun Shade - Universal Stand Mount - Built-in Speaker - DC Reverse 12-24 Volt Trigger with Auto Activation feature - Designed for Car/Truck use 12 & 24 Volt Systems - Monitor Dimensions (W x H x D): 6.77" x 4.52" x 0.87" Cameras: - Includes (2) Cameras - CMD Weatherproof Rearview Camera System - LED Lights with IR Night Vision Illumination - Low Lux Light Performance - IP Marine Grade IP-68 Rating, Water & Fog Resistance - Versatile Mounting Options - Image Sensor: Color CMD - Video Output 1.0V pp-75 Ohm - Effective Pixels: 580 x 540 - Resolution: 420 Lines - Lens Angle: 170 Degree - Min. Illumination: 0.2 Lux - Auto Image Adjustment - Designed for Car/Truck use with 12 & 24 Volt Systems - Camera Dimensions (W x H x D): 3.18" x 2.95" x 2.17" -Each - Includes (2) 50' Foot (15 Meter) Connection Cables - 4-Pin System Connectivity Jacks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-295 For Toro 110-0543 (265-295)
- BLUE SEA SYSTEMS Blue Sea 8371 Water Resistant Panel - 8 Position - Black - Horizontal (8371)
- CURT Class 3 Trailer Hitch with 2" Receiver, 13448 (13448)
- TIMKEN Tapered Roller Bearing Cup, Hm89410 (HM89410)
- PYLE Dual Lens Hidden Car Camera (PLDVRCAM74)
- PYLE Mini Car Camera With Ir For Night Vision (PLCM12)
- PYLE Pyle Car Camera W/ Front And Rear View, PLCM37FRV (PLCM37FRV)
- PYLE Compact Rearview Backup Camera (PLCM11)
- PYLE Dual Lens Mirror Car Camera (PLCMDVR49)
- PYLE LCD 4.3" Monitor and Backup Camera with Parking/Reverse Assist System (PLCM4375WIR)
- BUYERS PRODUCTS Rear View Camera System, 7 in. Monitor (8883000)
- Pyle Automotive Camera Systems