Shop All Bluetooth & Smart Speakers
Pyle
Waterproof Speaker, PWPS63WT
Mfr # PWPS63WT
Zoro # G400670145
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PWPS63WT
- Zoro # G400670145
- UPC # 68888745116
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Insert your Device and Your Audio is Amplified - Waterproof, Portable and Protective Case with Built-in Speaker - IP-47 Grade Waterproof & Dustproof Construction - Engineered Clear Plastic is Responsive and Allows Touchscreen Use - Enjoy Full Functionality of your Device While is Inside - Connect Your Smartphone or MP3 Player via 3.5mm Cable - Works with the Latest Smartphones like iPhones, Galaxy S, Xperia S - HTC One XL, Nokia Lumina 900, and more! - Amplifies Your Device with Stereo Speaker Sound - Retractable Kickstand - UV Surface Protective Treatment - Requires 3 x AAA Batteries (not included) - Dimensions: 3.85'' (W) x 7.95'' (H) x 1.37" (D) - Fits Devices up to: 2.77'' (W) x 5.27'' (H) x 0.46'' (D)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-446)
- EVOLIS PEBBLE 4 Blank ID Cards, 30mil, 2-1/8x3-1/2, PK100 (C4001-A)
- AVARRO 1X4 SPLITTER 4K At 60HZ HDR HDMI 2.0/HDCP 2.2 (0E-HDMISP4)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for DURA12-10F2 - 3 Pack (ML10-12MP3361134109419)
- PYLE Marine Bt Stereo 2-Pr.6.5" Spk.Kit White (PLCDBT85MRW)
- PYLE 5.25" 2-Way Hydra Series Marine Speaker - Black, 100 Watts (PLMR51B)
- PYLE Portable Bluetooth Speaker, PBMSPG1BK (PBMSPG1BK)
- PYLE 3.5" Marine Bt Speakers, 200 Watt, PDWR42BBT (PDWR42BBT)
- PYLE Universal Mount Speaker&Amplifier Bt (PLMRKT9)
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR54BTB (PDWR54BTB)
- KLEIN TOOLS Bluetooth® Speaker with Magnetic Strap (AEPJS2)
- Pyle Bluetooth & Smart Speakers