Shop All Bluetooth & Smart Speakers
Pyle
Waterproof Speaker, PWPS63BK
Mfr # PWPS63BK
Zoro # G500670144
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PWPS63BK
- Zoro # G500670144
- UPC # 68888745093
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Waterproof, Portable and Protective Case with Built-in Speaker - Insert your Device and Play Videos and Music - IP-47 Grade Waterproof & Dustproof Construction - Enjoy Full Functionality of your Device While is Inside - Engineered Clear Plastic is Responsive and Allows Touchscreen Use - 3.5mm Jack Compatible with Smartphones and MP3 Players - Works with the Latest Smartphones like the Galaxy S, Sony Xperia S - HTC One XL, Nokia Lumina 900, all iPhones, and more! - Requires 3 x AAA Batteries (not included) - Glossy UV Surface Treatment Finish - Amplifies Your Device with Stereo Speaker Sound - Dimensions: 3.85'' (W) x 7.95'' (H) x 1.37" (D) - Fits Devices up to: 2.77'' (W) x 5.37'' (H) x 0.46'' (D)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Cart with TV Mount, For Televisions (SR598)
- ILC Replacement For TROJAN J185HGAC, 2PK (J185HG-AC, 2PK)
- BLOW OFF Blow Off 152a, Duster, 10 oz., PK2 (2-152-2232)
- DYNAMICFUNCTION USB C to M.2 NVMe SSD Tool-Free Enclosure Review (DY1661720)
- PYLE 5.25" 2-Way Hydra Series Marine Speaker - Black, 100 Watts (PLMR51B)
- PYLE Portable Bluetooth Speaker, PBMWP185 (PBMWP185)
- PYLE Water Proof Bluetooth Speaker, PBTWP24BL (PBTWP24BL)
- PYLE Marine Bt Stereo 2-Pr.6.5" Spk.Kit White (PLCDBT85MRW)
- PYLE 6.5" Dual 2-Way Bluetooth In-Ceiling Spe (PWRC65BT)
- PYLE Waterproof Speaker, PWPS63WT (PWPS63WT)
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR54BTB (PDWR54BTB)
- Pyle Bluetooth & Smart Speakers