No Product Image Available

Pyle

Waterproof Speaker, PBTW20WT


product price: $40.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bluetooth V2.1 Technology - Enjoy Hands-Free Calls with Built-in Microphone - Connect and Stream Audio from MP3 Players, Smartphones, Tablets, PC, etc. - Compatible with other Bluetooth-Enabled devices - AUX Input allows you to connect your device directly with the included 3.5mm cable - IPX7 Waterproof & Dustproof Construction - Stereo Speaker Sound & Bass Output - Control Volume & Song Selection Wirelessly - Powered by 4 x AA Batteries (not included) - Optional Power: DC 5V USB Cable Included - Battery Life Provides Up to 15 Hour Playing Time - 10 Meter Max Bluetooth Streaming Range - Touch Button Control Operation - Glossy UV Surface Treatment - Fold-Out Stand and Carry Handle - Dimensions: 7.8'' L x 1.8'' W x 3.5'' H

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.