Pyle

Waterproof Rated Off-Road Speakers, PLUTV45BTR


product price: $136.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Pro Audio PowerSport Speakers with RGB Lights - Amplified (Active + Passive) Speaker System - Bluetooth Wireless Music Streaming Ability - Bridged Sound System: (2) x 4.0'' Woofers + (2) x 0.5'' Tweeters - Marine Grade Waterproof Rated Construction - Weatherproof & Water-Resistant Housing - 2-Way Full Range Stereo Sound Reproduction - Built-in Digital Sound Processing Amplifier - Integrated Speaker Power & Wiring Harness - Compact Size & High-Powered Output - Impressive Bass Response - Aux (3.5mm) Input Jack - Connect & Stream Audio from External Devices - Sleek Design, Machine Molded Speaker Cabinet Housing - Rugged, Universal Mount Bracket Design for Roll-Bar / Roll-Cage - Used for Off-Road Outdoor Vehicles: ATV, UTV, 4x4, Jeeps, Marine Watercraft Bluetooth Connectivity: - Simple & Hassle-Free Pairing - Instant Wireless Audio Streaming Ability - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, etc. - Bluetooth Version: V4.2 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: 30+ ft. - *Bluetooth Receiver Module Built-Into Amplifier of Main / Active Speaker What’s in the Box: - (1) 4'' Amplified Main Speaker - (1) 4'' Passive Support Speaker - Speaker Connection Wires, 6.6' ft. - Wire Butt Connectors, 16-22 AWG - (2) 5.9’’ x 0.7’’ x 0.2’’ -inches EVA Pads - (2) 6.5’’ x 0.7’’ x 0.2’’ -inches EVA Pads - RGB Connection Wire, 6.6’ ft. - Remote Control Technical Specs: - Speaker Power: 800 Watt MAX - Amp Power: 2 x 250 Watt MAX @ 4 Ohms (2 x 125 Watt RMS) - Amp Type: 2-Channel, Class D - Marine Grade Waterproof Rating: IP-X5 - Speaker Type: Polypropylene Cone, Butyl Rubber Surround (x2) - Tweeter Type: Neodymium Dome (x2) - Frequency Response: 85Hz-20kHz - Impedance: 4 Ohm - Magnet Type: 20 oz. Circuit - Mid-Woofer Voice Coil Type: 1.0'', Aluminum - Sensitivity: 90 dB +/- 2 dB @ 1M/1W - Anti-Thump Turn-On - Soft Turn On/Off - T.H.D: 95dB - Channel Separation: >65dB - Amp Freq. Response: 10Hz- 30 kHz - Fuse: 1 x 10A - Power Supply: DC 12V - Universal Mounting Brackets Roll-Bar / Roll-Cage Diameter: 1.25’’ ~ 2.0’’ -inches - Remote Control Battery Operated Requires (1) x CR2025 Batteries (Included)? - Battery Type: 3.2V Lithium-ion 150mAh - Speaker Dimensions: 5.6’’ x 8.4’’ x 7.3’’ -inches, with Bracket (Each)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.