Shop All Automotive Speakers & Amplifiers
Pyle
Waterproof Rated Off-Road Rgb Speakers
Mfr # PLUTV48KBTR
Zoro # G400628382
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLUTV48KBTR
- Zoro # G400628382
- UPC # 842893124261
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Marine Speakers: - Pro Audio PowerSport Speakers with RGB Lights - Compact & High-Powered Output - Marine Grade Waterproof Rated Construction - Weatherproof & Water-Resistant Housing - Sound System: (2) x 4.0'' Woofers + (2) x 0.5’’ Tweeters - 2-Way Full Range Stereo Sound Reproduction - Impressive Bass Response - Integrated Speaker Power & Wiring Harness - Sleek Design, Machine Molded Speaker Cabinet Housing - Rugged, Universal Mount Bracket Design for Roll-Bar / Roll-Cage - Used for Off-Road Outdoor Vehicles: ATV, UTV, 4x4, Jeeps, Marine Watercraft BT Control Unit Features: - Marine Grade Construction - Water-Resistant, Weatherproof Design - 2-Channel Amplifier Style - Connect & Stream Audio from Additional External Devices - Aux (3.5mm) Input - Pre-Amp RCA Out to Any OEM/Factory-Made Mono-Block/Full-Range Amplifier - Anti-Thump On/Off Option - Soft Turn On/Off Option - Overload & Power Protection Circuitry - Great For Cars, Trucks, ATV’s, UTV’s, 4x4’s, Boats, Marine Watercrafts, & PowerSport Vehicles Wireless BT Music Streaming: - Simple & Hassle-Free Pairing - Instant Wireless Audio-Streaming Receiver - Works with All of Today's Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Wireless BT Version: 5.0 - Wireless BT Network Name: 'PYLEUSA' - Wireless Range: Up to 30 ft What's in the Box: - (1) Wireless BT Control Unit - (1) 3.5 mm Stereo Wire - (2) 4'' -inch Off-Road Speakers - (2) Speaker Connection Wires, 6.6' ft. - (4) Butt Connectors, 16-22 AWG - (2) 5.9’’ x 0.7’’ x 0.2’’ -inches EVA Pads - (2) 6.5’’ x 0.7’’ x 0.2’’ -inches EVA Pads - RGB Connection Wire, 6.6’ ft. - Remote Control Marine Technical Specs: - Power Output: 800 Watt MAX - Marine Grade Waterproof Rating: IP-X5 - Speaker Size: 4’’ -inch (Each) - Speaker Style: Passive Speakers - Speaker Type: Polypropylene Cone, - Butyl Rubber Surround (x2) - Tweeter Type: Neodymium Dome (x2) - Frequency Response: 85Hz-20kHz - Impedance: 4 Ohm - Magnet Type: 20 oz. Circuit - Mid-Woofer Voice Coil Type: 1.0'', Aluminum - Sensitivity: 90 dB +/- 2 dB @ 1M/1W - Universal Mounting Brackets Roll-Bar / Roll-Cage Diameter: 1.25’’ ~ 2.0’’ -inches - Remote Control Battery Operated, Requires (1) x CR2025 Batteries (Included) - Battery Type: 3.2V Lithium-ion 150mAh - Speaker Dimensions: 5.6’’ x 8.4’’ x 7.3’’ -inches, with Bracket (-Each)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAS Fixed Hub Propeller Hardware Kit - Nissan/Tohatsu, Type C (17053501)
- SPRINGFIELD MARINE Springfield Marine 1280108-Mpl Regatta Polished Pedestal - 8" (1280108-MPL)
- DEE ZEE BLK/LIQ/TRNS TANK 40 GAL(STEEL)NARROW RECTANGLE 56IN X 9.6IN X 19IN (DZ92556NSB)
- PERFORMANCE TOOL 347-Pc Metric Nuts & Bolts Assortment (W5222)
- PYLE Two-Way Sound Speaker System, PL31BK (PL31BK)
- PYLE Waterproof Marine Speakers + 2 Ch. Ampli (PLUTV42CH)
- PYLE 4" Marine Speaker Pair Led Lights, PLMRS43BL.5 (PLMRS43BL.5)
- PYLE Three-Way Sound Speaker System (PL410BL)
- PYLE One Pair 6.5" 3Way Triaxial (PL613BK)
- PYLE Two-Way Sound Speaker System, PL32BL (PL32BL)
- MONOPRICE Sycamore Outdoor 2.1 Speaker System with 8-inch Subwoofer and 2.5-inch (31034)
- Pyle Automotive Audio & Video