Shop All Automotive Speakers & Amplifiers
Pyle
Waterproof Marine Speakers + 4 Ch. Ampli
Mfr # PLUTV44CH
Zoro # G100628293
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PLUTV44CH
- Zoro # G100628293
- UPC # 842893120317
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Waterproof Rated Speakers - Pro Audio Power Sports Amplifier System Kit - 4-Channel Marine Audio Amplifier - Marine Grade Rugged Construction - Waterproof Rated & Weather-Resistant Connectors - Integrated Power Wiring Harness - Perfect for Custom Installations & Applications - Ability to Connect & Stream Audio from External Devices - Wired RCA/AUX Audio Input - Speaker Wiring Connectivity - Anti-Thump Turn-On - Soft Turn On / Off - Pre-Amp RCA Out to Any OEM / Factory-Made Universal Mono Block/or Full Range Amplifier - Overload & Power Protection Circuitry - Used for Watercraft & Portable Mobile Vehicle Sound Systems What's in the Box: - (4) 4’’-inch Marine Speakers - Compact Marine Amp - RCA-to-Aux (3.5mm) Cable - Aux (3.5mm) Audio Cable Technical Specs: - Amplifier Type: 4-Ch. Audio Component - Power Output: 1500 Watt MAX - 4 x 45 Watts RMS @ 4 Ohm - 2 x 150 Watts MAX @ 4 Ohm - Marine Grade IP-65 Rating - T.H.D: 0.1% - S/N Ratio: > 93dB - Channel Separation: > 50dB - Frequency Response: 20Hz-20kHz - Fuse: 20A - Power: DC 12V - Amp Dimensions (L x W x H): 5.3’’ x 3.5’’ x 2.1’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING REFLECTOR-2.5-RED- ROUND STICK-ON (40072)
- LISLE Hose Clamp Vise, 3" Long (44500)
- PANTHER PRODUCTS Panther Oil Extractor 15L Capacity - Pro Series (75-6015)
- KATS Cordset, w/ Male Plug, 6ft. (35110)
- PYLE Mini Stereo 40W x 2 Power Amplifier (PTA2)
- PYLE Pyle 4" Gear Coaxial (PLG4.2)
- PYLE 4 Channel Waterproof MP3/ Ipod Marine Power Amplifier (PLMRMP3A)
- PYLE 4" Waterproof Rated Off-Road Speakers (PLUTV46BTA)
- PYLE Dual Marine Wakeboard Speakers, PLMRWB65LEB (PLMRWB65LEB)
- PYLE 4Ch 2" Full Range Motorcycle (PLMCA76)
- JBL JBL GT64 4 in. 2 Way 90W Speaker (GT64)
- Pyle Automotive Audio & Video