Pyle

Waterproof Headphone, PWPE10W


product price: $17.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Universal Waterproof Headphones - Weatherproof & Water-Resistant - Ergonomic, Comfortable Earbud Design - Compatible with all of Today's Latest Devices - (Smartphones, Tablets, MP3 Players, etc.) - Includes Interchangeable Different Sized Ear Tips - Used for Swimming, Running, Fitness Training & Water Sports What’s in the Box: - Headphone Earbuds - (3) Pair Interchangeable Ear Tips Technical Specifications: - Waterproof Marine Grade Rating: IP-7 - Universal Standard Connector: 3.5mm Jack - Frequency Response: 20-20,000Hz - Impedance: 32 Ohms ± 15% - Sensitivity (S.P.L): 110dB ± 4dB/mW (at KHZ) - Maximum Input Power: 20mW - Speaker Driver Diameter: 10mm - Plug Diameter: 3.5mm Golden-Plated Stereo Plug - Headphone Cable Length: 4' ft.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.