Shop All Radios
Pyle
Water-Resistant Radio Shield Marine Cover (White)
Mfr # PLMRCW1
Zoro # G0197042
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility Stereo
- Material Plastic
- Product Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Compatibility | Stereo |
Material | Plastic |
Product Type | Carrying Case |
Description
Your stereo is a prized possession that deserves protection from the forces of nature. That's why Pyle brings you the Water Resistant Radio Shield Marine Cover (White). It includes a smoked-colored window to reduce exposure to the sun and thereby prevent cracking. There's a support shelf in rear of the housing that holds the radio. There's also a spring-loaded flip-up door to provide easy access to your marine head unit. Mounting gasket is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 11.2Ah GEL Battery Replacement for Tecnium Honda Motorcycle 03-05 (YTZ14SGEL229)
- EATON Eaton 5Px 3000 Rt2U Replacement Battery (EBP-1003)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH UPS Battery Repl 20Ah BB Battery HR22-12, HR2212 (ML18-1221119)
- ADD-ON Addon Avago Afbr-5715Apz Compatible Taa Compliant 1000Base-Sx Sfp (AFBR-5715APZ-AO)
- PYLE 2in1 Retro Vintage Style Clock/Bluetooth StereoSpkrSystem, PVNTLCL51BT (PVNTLCL51BT)
- PYLE Portable Wireless BT Cassette Player - Lid Switcher, AUX Port w/ LED Indicator (PCASRSD18BT)
- PYLE Bluetooth Studio Mixer (8-Channel) (PMXU83BT)
- PYLE Home Theater Audio Receiver Sound System with Bluetooth (PDA7BU)
- PYLE Crank Radio (PSDNL22YL)
- PYLE Digital Home Theater Bluetooth Stereo Receiver (PT390BTU)
- KJB SECURITY KJB Security Products DR100 Key Fob Style Voice Recorder - 2GB (DR100)
- Pyle Radios