Shop All Bluetooth & Smart Speakers
Pyle
Water Proof Bluetooth Speaker, PBTWP24BL
Mfr # PBTWP24BL
Zoro # G800670288
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PBTWP24BL
- Zoro # G800670288
- UPC # 68888745154
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Bluetooth V2.1 Technology - Enjoy Hands-Free Calls with Built-in Microphone - Connect and Stream Audio from MP3 Players, Smartphones, Tablets, PC, etc. - Compatible with Other Bluetooth-Enabled Devices - Control Volume & Song Selection Wirelessly via Connected Device - 2 Telephone Modes: Handset & Speaker - IP-47 Waterproof & Dustproof Construction - Easy Operation with Touch Button Controls - Battery Life: 8 hours - 10 Meter Bluetooth Range - Includes USB Charging Cable - Battery Capacity: 3.7V / 800mAh - Battery Charging Time: 1.5 Hours - Continuous Standby Time: 180 Hours - Built-in Li-Polymer Rechargeable Battery - Speaker Impedance (Output): 4-Ohm / 2 Watt - Low Voltage Reminder Light - Glossy UV Surface Treatment - Attach or Hang Using the Retractable Hook - Dimensions: 2.55'' (W) x 6.0'' (H) x 1.5'' (D)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVIEW 1 Hard Disk 8-Channel (NVR301-08X-P8)
- OTTERBOX Defender Pro Case For Google Pixel 7 , Black (77-89932)
- VENTEV Wireless Chargewrap mini 5W, Gray (WCWMINIVNV)
- ILC Replacement for Scanreco Rsc7220 Battery (RSC7220 BATTERY SCANRECO)
- PYLE Universal Mount Speaker&Amplifier Bt (PLMRKT9)
- PYLE Marine Bt Stereo 2-Pr.6.5" Spk.Kit White (PLCDBT85MRW)
- PYLE 8 Inch Portable Speaker, PBMSPG198 (PBMSPG198)
- PYLE Wireless BT BoomBox Stereo Speaker System - Built-in Full Panel LED Lights, FM Radio/Aux/MP3/USB Fla (PPHP265DJB)
- PYLE Dual 5.25" Bluetooth Ceiling / Wall Spea (PDICBT552RD)
- PYLE 5.25" 2-Way Hydra Series Marine Speaker - Black, 100 Watts (PLMR51B)
- PYLE Water Proof Bluetooth Speaker, PBTWP24WT (PBTWP24WT)
- Pyle Bluetooth & Smart Speakers