Shop All PA System Accessories
Pyle
VHF Fixed-Frequency Wireless Microphone System
Mfr # PDWM2145
Zoro # G0199264
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.1"
- Width 5.8"
- Height 1.6"
- Input Voltage 120 V AC
- Product Type Wireless Microphone System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PDWM2145
- Zoro # G0199264
- UPC # 68888758321
- Country of Origin China
- Category PA System Accessories
Dimensions
Length | 8.1" |
Width | 5.8" |
Height | 1.6" |
Details
Input Voltage | 120 V AC |
Product Type | Wireless Microphone System |
Description
The Pyle Pro VHF Fixed-Frequency Wireless Microphone System delivers clear, noise-free wireless transmission and excellent sound reproduction. Simple setup and installation allow you to transmit clear sound instantly. System features include 2 body-pack transmitters with 2 headset and 2 lavalier microphones, VHF narrow band system, dual-frequency design, high signal-to-noise ratio performance and more. Enjoy dual channel voice distribution across the transmitters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Ritar 12V 14Ah 12V 14Ah Sealed Lead Acid Battery (12V-14Ah-Ritar-12V-14Ah-SLA)
- RAM MOUNTS Replacement for RAM Mounts Ram-202u (RAM-202U RAM MOUNTS)
- VERBATIM Store 'n' Go USB Flash Drive, 16 GB, Red (VER96317)
- LOGITECH Ipad 7Thgen Slimfolio Graphite (920-009473)
- PYLE Professional 30W Megaphone/Bullhorn (PMP30)
- PYLE 30 Watts Megaphone W/ Record (PMP35R)
- PYLE Professional 40W Dynamic Megaphone (PMP45R)
- PYLE Bluetooth Megaphone, PMP42BT (PMP42BT)
- PYLE Portable Bluetooth PA Speaker and Microphone System (PPHP844B)
- PYLE Compact Megaphone With Alarm, PMP21BL (PMP21BL)
- PYLE Professional 40W Megaphone/Bullhorn (PMP48IR)
- Pyle PA System Accessories