Shop All Traffic Barricades
Pyle
Vehicle Speed Bump - Car & Truck Speed Bump Traffic Guard (9.8’ Ft.)
Mfr # PSPD16
Zoro # G100681748
original price:
$199.99
4% off
new price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PSPD16
- Zoro # G100681748
- UPC # 842893117188
- Country of Origin China
- Category Traffic Barricades
Description
Features: - Rugged, Durable, Reliable Speed Bump - Heavy-Duty Reinforced Traffic Guard - High-Visibility, Bright Yellow Color - Hassle-Free, Portable & Quick Deployment Design - Universal Placement Perfect for Garage, Driveway, Parking Lot - Marine Grade Waterproof & Weather-Resistant Design - Extra Wide Style for Dual Front/Rear Tire Reach - Convenient Handle for Easy Relocation - Rubber-Backside to Prevent Unwanted Movement - Can be Used on Asphalt, Gravel and Uneven Surfaces - Used for Car, Truck, Bus, Van, Trailer, RV, Forklift & More What’s in the Box: - Portable Speed Bump - Storage / Carry Bag Technical Specs: - Speed Hump Length: 9.8’ ft. - Construction Materials: Engineered Reinforced Polypropylene - Total Folded / Rolled Size (L x W x H): 20.0’’ x 20.0’’ x 9.8’’ -inches - Total Open / Unrolled Size (L x W x H): 118.2’’ x 9.0’’ x 2.0’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 7, 1 Pair (GK011R/7)
- TINGLEY Tingley® Vision® 7 Mil Polyurethane High-Visibility Jacket, 3Xl (J23122.3X)
- FLAREALERT LED Road Flare Kit, 1 Watt, Red (B8RBP1ONLY)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 7, 1 PR (STAGHVPN-7)
- PYLE Cone Topper Connector, PCNTP16X2 (PCNTP16X2)
- PYLE Cone Topper Connector, PCNTP16X4 (PCNTP16X4)
- PYLE The Cone Connectpr (Yellow Color) (PCNTP16)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, Green (96953)
- VESTIL Car Stop, 4 in H, 71 3/4 in L, 5 3/4 in W, Black (CS-33-BL)
- CORTINA SAFETY PRODUCTS Polyethylene, 49 in H, Orange (03-737)
- ZORO SELECT Leg Frame Type 2 Barricade, EGR Sheeting, 41 in H, 41 in L, 36 in W, Orange/White (97-03-002-36)
- Pyle Traffic Barricades