Shop All Receivers & Amplifiers
Pyle
Vamp Series 20W Amplifier with 6" Speaker
Mfr # PVAMP20
Zoro # G0219573
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.4"
- Width 10"
- Product Type Guitar Amplifier Head/Speaker Combo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PVAMP20
- Zoro # G0219573
- UPC # 68888991391
- Country of Origin China
- Category Receivers & Amplifiers
Dimensions
Height | 11.4" |
Width | 10" |
Details
Product Type | Guitar Amplifier Head/Speaker Combo |
Description
Small package, huge sound! Stay big with this small, lightweight Pyle Pro PVAMP20 Vamp Series 20 Watt Amplifier. It is a professional amplifier with 2 channels providing overdrive for a powerful sound. Its 6" speaker gives you the power and versatility you need in a professional sound system. And the 3-band EQ adjusts the treble, mid-range and bass. Adjust the gain on the overdrive for that classic blown-out sound. Plug in your headphones when it's time to practice quietly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRAFIRE Battery 3.7 Volt Lithium Ion Ultrafire Lithium Ion Battery (LION-1865-24-UF)
- SPECO TECHNOLOGIES HDMI Cable, 25 ft. L, Blue, Triple SHLD (HDCL25)
- MIGHTY MAX BATTERY 12V 12Ah F2 Electric Scooter Battery for Razor W13114012003 - 6 Pack (ML12-12F2MP62723765649)
- ILC Replacement For CAMERON SINO, CSFLE200XL (CS-FLE200XL)
- PYLE Mini Bluetooth Amplifier, PFA330BT (PFA330BT)
- PYLE Stereo Amp W/Am/Fm Bt (PDA5BU.0)
- PYLE Pyle Pro 1000 Watt Dj Amp (PTA1000)
- PYLE Mini Amplifier With Bluetooth, PTA22BT (PTA22BT)
- PYLE Pyle Mini 2 Ch Amp W/Usb, PCAU25A (PCAU25A)
- PYLE 100 Watt Power Amplifier W/ 25 & 70 Volt Output (PCM60A)
- PYLE Bluetooth Hybrid Amplifier Receiver, P3001BT (P3001BT)
- Pyle Receivers & Amplifiers