Shop All Wall Plates
Pyle
Usb Wall Plate Charger With Phone Holder
Mfr # PWPLGU204
Zoro # G200681747
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PWPLGU204
- Zoro # G200681747
- UPC # 842893107134
- Country of Origin China
- Category Wall Plates
Description
Features: - Instantly Add Dual USB Charging Ports to Existing Outlets - Universal Duplex Size Wall Plate Frame Cover - Quick & Hassle-Free ‘Snap-On’ & ‘Screw-In’ Installation - Convenient Smartphone / Device Holder - Instant USB Fast Charge Ability - Energy Efficient Design - Clean Installation with Modern Style - Works with All of Today’s Latest Devices - Integrated Charging LED Indicator Light - Reliable, Safety Certified & Lab Tested - Fireproof, Environmentally Friendly Construction - Ideal for Home, Office and Business Use What’s in the Box: - USB Power Outlet Cover Plate - Installation Screws Technical Specifications: - Duplex Outlet Size/Type: Fits Universal Standard 1-Gang (Single Gang) Square Style Outlets - Fast-Charge Support: 15 Amp Standard Electrical Outlets - USB Port Power Output: 2.1A (x2) - Construction Material: 94V0 Fire-proof Plastic - *Duplex Receptacle Not Included - Power Output: 5V, 3.1A - MAX - Power Supply: 100-240V, AC - Dimension (L x W x H): 6.88’’ x 2.95’’ x 1.27’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, FD Series 90A, 3 Pole, 600V AC (FD3090)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Beige, Nylon Jacket, PVC Insulation (32015001)
- WIEGMANN Back Panel, NOVAL Accessory, 8 Gang, Aluminum (HW-WM3630AWW)
- PYLE Pyle Sliding Volume Control Knob (PVC2)
- PYLE HDmi/Stereo (Dual) Rca Audio Combo Wall Plate (PHDMRBC2)
- PYLE In-Wall Amp./ Aux/Usb Charging Port (PWA15BT)
- PYLE In-Wall Speaker Selector Switch, Wall Plate Speaker Control (PVCS2)
- PYLE In-Wall Bt.Audio Receiver&Usb Charger (PWPBT67)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86155)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Thermoset, Gloss Finish, White (CW-6-WH)
- Pyle Lighting Controls