Shop All Indoor Game Tables
Pyle
Usb Midi Roll Up Drum Kit With Speaker
Mfr # PTEDRL14
Zoro # G700670203
$73.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PTEDRL14
- Zoro # G700670203
- UPC # 68888770347
- Country of Origin China
- Category Indoor Game Tables
Description
Features: - Hassle-Free Tabletop Drum Kit - Compact, Portable & Ultra-Thin - Unique Roll-Up Design for Instant Drumming - Pre-Loaded with Selectable Drum Kits & Songs - MIDI Support: Connect to Computer & Unlock More - Record Mode: Playback Your Drum Sessions - Hand Percussion Mode: Drop the Drumsticks & Use Your Hands - Effectively Reproduces Complete 'Drum Set' Sounds - (7) Drum Pads with Touch Sensitivity - Tom-Toms, Hi-Hat, Snare & Bass Drums, Crash & Ride Cymbals - Super Easy & Simple USB Plug-in Operation - Includes (2) Digital Foot Pedal Controllers - Front Panel Button Control Center - Built-in Full Range Stereo Speakers - Aux (3.5mm) Input Jack - Drum-Along to Music via Connected Device - Headphone Jack - Tempo & Volume Adjustable - Compatible with Mac & PC What's in the Box: - Electronic Drum Pad - (2) Drum Foot Pedals - USB Cable & Wall Power Adapter - Audio Connection Cable - Drum Sticks Technical Specs: - Drum Kits: (7) Sound Styles - Built-in Demo Songs: (12) Songs - Power Connection: USB 5V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKSTONE GRIDDLE COVER BLK 22"" (1724)
- RAIN BIRD 360 Deg Adjust Ptrn Mister, Blk, Plstc, PK2 (MIST-F/2S)
- GEC 3.5 lbs Bromicharge Bottle (GE35016)
- LANDSCAPERS SELECT Soil Conditioner with Humic and Iron, 30 lb Bag (903071)
- PYLE Foam Isolation Pad W/Steel Plate (S) (PSI04)
- PYLE Resonator Guitar (PGA500BR)
- PYLE 36” Inch 6-String Electric Acoustic Guitar - Guitar with Digital Tuner & Accessory Kit (Nature color (PEAG93)
- PYLE Amp. And Monitor Sound Isolation Riser (PSI21)
- PYLE Guitar Rack, PGST56 (PGST56)
- PYLE Heavy-Duty Music Stand With 2Nd Tier (PKST2TZ)
- TANDESA LLC Taye SS1435 14 x 3.5 in. Stainless Steel Snare Drum (SS1435)
- Pyle Indoor Games