Shop All Microphones
Pyle
Usb Microphone Pro
Mfr # PDMIUSB50
Zoro # G900681535
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PDMIUSB50
- Zoro # G900681535
- UPC # 842893116082
- Country of Origin China
- Category Microphones
Description
Features: - Pro Audio Broadcasting Desktop Microphone - Simple USB ‘Plug-and-Play’ Operation - Connects to Your Computer for Hassle-Free Sound Control - Used for Podcasts, Gaming, Streaming, Recording, Audio Editing - Lab Tested for Stage & Studio-Quality Performance - Crisp Vocal Pickup, High-Precision Audio Clarity - Convenient Mic Mute Button - Headphone Jack, 3.5mm - Adjustable Mic Volume & Headphone Volume Control - Freestanding Mic Placement on Any Desktop, Counter, Table - Compact & Portable Mic Style - Detachable USB Cable - Detachable Metal Tripod Mic Stand Mount - Universal Computer Compatibility: Works with PC, Mac, Linux - For Home, Office & Business Use What’s in the Box: - USB Microphone - Mic Clip Holder - Tripod Stand - USB Cable Technical Specs: - Pickup/Polar Pattern: Cardioid - Microphone Type: Back Electret Condenser - Connection Interface: USB 2.0, Powered - Sensitivity: -36dB +/- 2dB (0dB=1V/Pa at 1KHz) - Max SPL: 130dB - Frequency Response: 30-18kHz - Output Impedance: 32 Ohm - Mic Gain: -12dB, 12dB Max - Bit Depth: 16 bit - Sampling Rate: Up to 48kHz - Computer Operating System Support: Windows XP, Vista, 7, 8, 10, Mac OS X, Linux - Mic Stand Construction Material: Engineered Metal Alloy - USB Cable Length: 5.9’ ft. - Power Output: USB-Powered, 500 mA - Microphone Dimension: 7.2’’ x 2.2’’ x 2.0’’ – inches - Total Assembled Dimensions (L x W x H): 6.1‘‘ x 4.1‘‘ x 11.2‘‘ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12A F2 Battery Replaces Yuasa NP12-12 NP 12-12 .25 terminal (ML12-12F2513)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 5"D, Aluminum (SPC8)
- VIDEO MOUNT PRODUCTS Wall Mount Vertical Equipmnt Rack, 2U, 4"D (ER-VR2U)
- MIGHTY MAX BATTERY 12-Volt 35 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML35-12INT)
- PYLE Mic System (PDWM2115)
- PYLE (Pair)Compact Base Black Microphone Stan (PMKS5X2)
- PYLE Uhf Wireless Microphone System (PDWMU103)
- PYLE Bluetooth Uhf 4 Handheld Microphone (PDWM4120)
- PYLE Uhf Wireless Mic 4-Ch Handheld Mic, PDWM4540 (PDWM4540)
- PYLE Vhf 2 Channel Wireless Mic (PDWM2135)
- PYLE Uhf Mic System W(2) Body-Pack+ (2)Head+ (PDWM3400)
- Pyle Microphones