Shop All TV Mounts & Stands
Pyle Usa
Pyle USA TW7050 Mini Compact Megaphone Bullhorn with Siren Alarm and LED Lights
Mfr # PMP37LED
Zoro # G804057368
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features LED Light
- Product Color White
- Amplifier Power Output 30 W
- Product Type Megaphone
- Built-in Amplifier Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle Usa
- MFR # PMP37LED
- Zoro # G804057368
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Battery Size | C |
Details
Features | LED Light |
Product Color | White |
Amplifier Power Output | 30 W |
Product Type | Megaphone |
Built-in Amplifier | Yes |
Power Source | Battery |
Number of Batteries Supported | 4 |
Description
Features
- 800 Yard Range
- Power Output 30 Watts
- For Indoor/Outdoor Use
- Adjustable Volume Control
- Used By U.S. Armed Forces
- Button Activated LED Light Mode
- Button Activated Siren Alarm Mode
- Lightweight, Portable & Powerful
- Battery Powered by 4 x 'C' Batteries,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tadiran Tl-5135/spbp (TL-5135/SPBP TADIRAN)
- COMMSCOPE Replacement for Commscope 78eznm (78EZNM COMMSCOPE)
- ILC Replacement for 3M G5l1 (G5L1 3M)
- ENERGIZER ECR2016 3V Lithium Coin Cell Battery Replaces CR2016, PK 5 (ECR2016)
- MOUNT-IT Adjustable TV Safety Straps (ONE PAIR) (MI-350)
- STANLEY Full Motion TV Wall Mount, 37" to 90" Screen, 130 lb. Capacity (TLX-DS3105FM)
- PC ENCLOSURES 55 Stainless Steel LCD Guardian- Fits up to 55" TV Screen (55 Stainless LCD Guardian)
- STANLEY Tilt TV Wall Mount, 32" to 60" Screen, 55 lb. Capacity (TMR-105T)
- DIGIWAVE Digiwave LCD-4393 (Black) Adjustable TV Wall Mount - Black (LCD-4393 (Black))
- NO SLIP BATHTUB Mount-It MI-4151 13-42 in. LCD TV Wall Mount Bracket with Full Motion Swing Out Tilt & Swivel Articulating Arm for Flat Screen Displays (MI-4151)
- VIDEO MOUNT PRODUCTS Mount Adaptor, Ceiling, 50 lb. Load Cap. (PMLP)
- Pyle Usa TV Mounts & Stands