Shop All Point-and-Shoot Cameras
Pyle Usa
Pyle USA 4T9209 4.3 in. Screen Rearview Backup Parking Assist Camera & Display Monitor System Kit
Mfr # PLCM4550
Zoro # G504049991
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle Usa
- MFR # PLCM4550
- Zoro # G504049991
- Country of Origin China
- Category Point-and-Shoot Cameras
Description
Features
- 4.3 in. Screen Rearview Backup Parking Assist Camera & Display Monitor System Kit
- Kit Includes Rearview Mirror Monitor Assembly + Backup Camera
- Includes All Necessary Installation Cables/Wires
- Backup/Reverse Camera Trigger
- (Automatically Activates When Placed in Reverse Gear)
- On-Screen Rearview Distance Scale Line Display
- Easy Setup: Replaces Your Existing Rearview Mirror
- 4.3'' LCD Display Built-into Mirror Panel
- Ability to Connect up to (2) Video Sources
- RCA Video Connector Types
- Marine Grade Camera Construction
- Waterproof & Fog Resistant (IP67 Rating)
- Low Lux Light Performance (0.2 LUX)
- Preferably Mounted Above the Rear License Plate
- Tilt Adjustable Camera Lens Angle
- 420 TVL Horizontal Resolution
- True Color Reproduction
- Aspect Ratio: 16:09
- Video System: PAL/NTSC
- LCD Display: ON/OFF
- Dimension: 10.6'' x 3.5'' x 1.8''
- Power: DC 12V
- Total Pixels: 656 x 492
- Resolution: 420 TV Lines
- Viewing Angle: 170 Degree
- Video Output: 1.0V PP-75 Ohm
- Power Supply: DC 12V 200mA
- Size: 10.0'' x 1.3'' x 1.26''
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Antenna Rotator W/Remote (VH226E)
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-195 (RAM-VB-195 RAM MOUNTS)
- CREST HEALTHCARE GeriCall Call Cord, 10' Cord, Ektacom 8-Pin Plug (118808-10)
- LOWELL Rackmount Attenuator 25W (25LVC-RM)
- FUJIFILM QuickSnap Flash 400 Single-Use Disposable Camera with Flash Single Camera (7033661)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Purple (MND50-P)
- FUJIFILM Instax Square Sq1 Blue Ex D U (16670508)
- DISNEY, NICKOLODEON, CRAYOLA 20MP Game Call Trail Camera (SG2060-K)
- MINOLTA MN30WP Waterproof 4x Digital Zoom 21 MP/1080p Digital Camera Teal (MN30WP-TL)
- HOVERCAM Hovercam 13 Mp, Usb 3.0, 120 F (HCS8+)
- STEALTH CAM Transmit 32.0-Megapixel 4K Trail Camera with NO-GLO Flash (STC-DS4KTM)
- Pyle Usa Point-and-Shoot Cameras