Pyle Usa

Pyle USA 1Y6480 4.3 in. Display Wireless Rear View Back-Up Camera & Monitor Parking Reverse Assist System


product price: $141.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add an extra line of safety and become a better driver with this wireless commercial grade backup camera and monitor system. The Pyle PLCM4375WIR provides custom installation parking assistance and allows you to mount your camera and monitor exactly where you need it the system includes all the necessary cables and wiring for installation. The 4.3'' monitor universally mounts to a convenient location onto your windshield with the included mounting arm.

The marine grade waterproof camera should be installed, preferably, just above the vehicle's rear license plate for optimal backup viewing. The slim yet durable camera housing installs easy and will provide you with an extra set of eyes when on the road. Steer clear of bicyclists, watch out for pedestrians and skill your way into those tight parking spots like never before. It's useful whenever driving in reverse or when visibility is limited. The color camera also displays distance scale lines on your monitor that clearly marks the distance from objects for added safety.

Features
  • 4.3 in. Display Wireless Rear View Back-Up Camera & Monitor Parking Reverse Assist System
System Features
  • Wireless Backup Camera & Monitor Parking Assist System
  • Includes Camera, Monitor and All Necessary Cables & Wiring
Wireless Transmitter
  • 2.4G Signal Transmitter
  • Instantly Sends Camera Video to LCD Display
  • Wireless Transmission Distance: 100' Feet Max
Monitor Display
  • 4.3'' Slim TFT/LCD Screen
  • Reverse Camera Priority Signal Sense
  • Automatic Turn-On Activation when Video Signal Received
  • Built-in 2.4Ghz Wireless Video Receiver
  • Additional Video Monitor Connection Ability
Camera
  • Marine Grade Construction
  • Waterproof & Fog Resistant, IP67 Rating
  • Night Vision Low Lighting Capable
  • Low Lux Performance (0.2 Lux)
  • Built-in Distance Scale Line Display
  • Preferably Mounting Above the Rear License Plate
  • Tilt Adjustable Camera Angle
  • 420 TVL Horizontal Resolution
  • True Color Reproduction
Specifications
  • Brightness: 200 cD/m
  • Contrast: 200:01:00
  • Video System: NTSC/PAL Auto Switchi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.