Pyle

Uhf Wireless Microphone System


product price: $169.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pyle
  • MFR # PDWM2560
  • Zoro # G600680975
  • UPC #
    68888756969
  • Country of Origin China
  • Category Microphones

Description

Features: - UHF Band Receiver System - Dual Microphone Charging Docks - 16 Channel Selectable Frequency Design - PLL-Synthesized Control Technique - Broad Frequency Response Range & Low Distortion - Up to 175' Feet Wireless Communication Range - Integrated Noise Filtration System - High Signal/Noise Ratio Performance - AF Signal LED Indicators - Independent Channel Adjustable Volume Controls - LCD Digital Display with Channel & Frequency Readout - Easy-to-Use Touch Button Controls - Detachable Dual Antennas - Rack Mountable System - 1/4'' XLR Unbalanced Audio Output Jack Connector - (2) Mixed Balanced Output Jack Connectors What's in the Box: - Receiver Base - (2) Rechargeable Wireless Microphones - Wall Power Adapter Microphone: - LCD Display - Built-in (2) 'AA' Rechargeable Batteries: 1000mAh - Nominal Current Drain: 10dB, - Spurious Emission: >55dB - Power On/Off Switch System Receiver: - T.H.D.: 85dB - Image & Spurrious Rejection: >70dB - Audio Output Level: +/- 300mV - Receiver Dimensions: 8.5'' x 6.7'' x 2.0'' inches - Power Supply: DC 13-15V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.