Pyle

Uhf Wireless Bt Microphone


product price: $33.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pyle
  • MFR # PDWMU115
  • Zoro # G800680706
  • UPC #
    842893133416
  • Country of Origin China
  • Category Microphones

Description

Features: - Bluetooth Wireless Music Streaming Ability - Convenient Microphone Voice-Over - Talk-Over Ability via Bluetooth Streaming Music with Microphones - Simple Plug-and-Play Operation - Integrated Low Noise Circuitry - Noise-Eliminating SMT Technology - Crisp Audio Clarity for Vocals & Singing - Connect & Stream Audio to External Devices - 1/4'' -inch (6.3mm) Wired Microphone Input - Rear Panel 1/4'' -inch (6.3mm) Unbalanced Mixed Output - Rear Panel Aux (3.5mm) Audio Input/Output Jacks Perfect for Professional Audio Stage & Studio Performances Bluetooth Connectivity: - Instantly Stream Music from Your Devices - Works with All Your Favorite Bluetooth Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Bluetooth Network Name: ‘Pyle USA’ - Bluetooth Password: ‘0000’ (4 Zeroes) - Bluetooth Version: 2.1 - Wireless Range: 30’+ ft. What's in the Box: - Headset Microphone - USB Charging Cable - Audio Connection Cable - Receiver Unit Handheld Transmitter Specs: - Carrier Frequency: U Band - Frequency Stability: Receiver Specs: - Receiving Frequency: U Band - Frequency Stability: 90dB; - Image Interference Ratio: >88dB - Signal to Noise Ratio: >95dB; - Audio Output: 800mV-1.4V - Working Range: Standard conditions 30 to 50 m - Receive Channel: 2 - Supply Voltage: 5V - Battery Type: 1000mAh, Polymer - Open Circuit Sensitivity: >115 dB - Frequency Response: 100Hz-10kHz - Output Impedance: 600 Ohm, +/-3dB (0dB=1V/Pa @ 1kHz) - Power Consumption: 3W - Antenna: Universal Antenna - Product Dimension (L x W x H): 0.49'' x 0.49'' x 0.16'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.