No Product Image Available
Pyle

Uhf Dual Channel Wireless Handheld Micro


original price: $104.99
9% off
new price: $94.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pyle
  • MFR # PDKWM806B
  • Zoro # G000681138
  • UPC #
    842893120812
  • Country of Origin China
  • Category Microphones

Description

Features: - Hassle-Free Wireless Microphone System - Multi-Source Audio Signal Mixing Ability - Control Audio Levels from External Devices - Mixer Receiver System for Convenient Sound Level Adjustment - Wireless BT Music Streaming Ability - Dual Fixed Frequency System Design - Adjustable Rotary Controls: Echo, Tone, Volume: Mic 1, Mic 2 - Wired Microphone Support (2) 1/4’’ Mic Inputs - (2) 1/4’’ Mic Inputs - RCA Audio (L/R) & Video Signal Input/Output Jacks - Rear Panel 1/4’’ Mixed Output - Adjustable Antennas for Extended Wireless Range - Includes Handheld Wireless Microphones - Rugged Microphone Construction & Steel Mesh Grill - Convenient ON/OFF/MUTE Power Switch - Battery Operated Mic, Requires (2) 'AA' Batteries, Included - Ultra-Wide Frequency Range - Built-in Acoustic Pop Filter - Ideal for speech, Karaoke, DJ Sound & House Party Audio Bluetooth Connectivity: - Simple & Hassle-Free Pairing - Works with All of Your Favorite Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Wireless BT Network Name: 'PYLEUSA' - Wireless BT Version: 4.2 - Wireless BT Range: 60’ ft What’s In The Box: - Audio Mixer Receiver - Wall Power Adapter - 1/4’’ Audio Cable - 3.5mm to 2RCA Audio Cable - (2) Audio + Video (3RCA) Cables - (2) Handheld Microphones - (4) 'AA' Batteries Technical Specs: - UHF Fixed Frequency: S12: 517.6MHz(F1) +521.5MHz(F2); S34: 533.7MHz(F3)+537.2MHz(F4) - Wireless Operation Range: Up to 165’+ ft. - Modulation Mode: FM - Maximum Deviation: +/-75KHz - Frequency Response: 80-18kHz (+/-3dB) - Frequency Stability: 20ppm - Audio Dynamic Range: >90dB - S/N Ratio: >95dB - T.H.D: 50dB - LINE Input Sensitivity: 380mV/-8.5dB - MIC Input Sensitivity: 5mV/-46dB - LINE Input Impedance: 20 KO - MIC Input Impedance: 600O - Receiver Power Supply: 120/240V (18V/500mA Power Adapter) - Mic Element: Dynamic - Antenna: Built-in Housing - RF Output: <10mW - Spurious Emission: <-40dB - Battery Operated Mic, Requires (2) 'AA' Batteries Each - Current Dissipation: <120mA - Microphone Dimensions (L x D): 9.6’’ x 1.5’’ (Each) - Base Receiver Dimensions (L x W x H): 8.3’’ x 4.4’’ x 1.7’’

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.