Shop All Stereo & Optical Audio Cables
Pyle
U-Base Gooseneck Desktop Microphone Stand
Mfr # PMKS8
Zoro # G0197417
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5"
- Width 7"
- Product Type Microphone Stand
- Height 11.8"
- Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PMKS8
- Zoro # G0197417
- UPC # 68888897433
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 5.5" |
Width | 7" |
Height | 11.8" |
Details
Product Type | Microphone Stand |
Material | Iron |
Description
The Pyle Pro PMKS8 U-Base Gooseneck Desktop Microphone Stand features adjustable positioning and die cast iron U-shape stand. The microphone clip is the standard M6 and the universal screw-on threading is the standard 5/8 in. The base is made from steel alloy while the adjustable gooseneck is 8.2 in. long. Use this microphone on desks or tabletops, in studio or on stage!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Defender Case For Apple Ipad Pro 12.9 2021, Black (77-82268)
- EGO Charging Station, 2,000 W, No Batteries (PST3040)
- RCA 28" Long Term Care HDTV, LED Flat Screen, 1366p (J28BE929)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Tripp Lite Omni 1250 (ML50-125)
- PYLE 16 Gauge 100 Ft. Spool Of High Quality Speaker Zip Wire, PSC16100 (PSC16100)
- PYLE 12 Gauge 50 Ft. Spool Of High Quality Speaker Zip Wire, PSC1250 (PSC1250)
- PYLE 30Ft. Professional Microphone Cable 1/4'' Male To Xlr Female (PPMJL30)
- PYLE Adjustable Desktop Tripod Microphone Stand (PMKSDT25)
- PYLE Compact Base 33.5" to 60.24" Height Adjustable Microphone Stand (PMKS5)
- PYLE 6 Ft Mini-Toslink To Toslink Optical Digital Audio Cable (PDOC6)
- ADD-ON Addon 6.0Ft Hdmi 1.4 M/M Black Cable (MC838ZM/B-AO)
- Pyle Stereo & Optical Audio Cables