Shop All Automotive Speakers & Amplifiers
Pyle
Two-Way Sound Speaker System, PL32BL
Mfr # PL32BL
Zoro # G200628360
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PL32BL
- Zoro # G200628360
- UPC # 842893129198
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - One Pair 3.5'' Two-way Coaxial Speaker Systems - Non-fatiguing Butyl Rubber Surround - 1'' High-Temperature KSV Voice Coil - Standard 3.5'' Size Fits OEM Locations - Blue Poly Injection Cone - 1'' Neodymium Film Dome Tweeter - Ensures Low Distortion What's in the Box: - Pair of Speakers - Wires - Mounting Hardware Technical Specs: - Power Handling: 60 Watts RMS / 120 Watts Max - Impedance: 4 Ohm - Sensitivity: 88 dB - Mounting Depth: 1.61'' - Magnet Structure: 5.5 oz. - Power Cable Length: 10 ft. - Product Dimension: 3.46'' x 3.46'' x 2.01'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Standard Bore Valve Core Tool (TL-635)
- BUYERS PRODUCTS Fabricators Hitch Plate 3/4 x 34-1/2 x 23-1/2 Inch (1809027A)
- GATES MULTI-USE HOSE (27418)
- GARMIN GFL 10 Fluid Level NMEA 2000 Analog Adapter (010-11326-00)
- PYLE Three-Way Sound Speaker System (PL410BL)
- PYLE High-Quality 4-Gauge 1600W Amp Installation Kit (PLAM40)
- PYLE Portable Bluetooth Amplifier and Microphone System (PWMA1216BM)
- PYLE 4" Waterproof Rated Off-Road Speakers (PLUTV46BTA)
- PYLE 6.5" Marine Speaker Pair Led Lights, PLMRS63BL (PLMRS63BL)
- PYLE Dual 6.5" Bt Marine Speaker, PLMRF65MB (PLMRF65MB)
- PYLE 4" Marine Speaker Pair, PLMRS4W (PLMRS4W)
- Pyle Automotive Audio & Video