Shop All Stereo & Optical Audio Cables
Pyle
Tripod Microphone Stand with Extending Boom
Mfr # PMKS3
Zoro # G0200978
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5"
- Color Black
- Product Type Microphone Stand
- Width 3.5"
- Height 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PMKS3
- Zoro # G0200978
- UPC # 68888897402
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 3.5" |
Width | 3.5" |
Height | 38" |
Details
Color | Black |
Product Type | Microphone Stand |
Description
Looking for a microphone stand? Use the Tripod Microphone Stand with Extending Boom from Pyle Pro to hold your favorite microphone during your next performance. The Tripod Microphone Stand with Extending Boom features a gloss black finish and extended to 5.5 feet with fast and smooth boom and height adjustments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH Battery for Hopkins Towing Solutions Breakaway Kit - 4 Pack (ML5-12MP4184322)
- ILC Replacement for Nikon Dtm-332 (DTM-332 NIKON)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH General 00648 Sealed Non-Spillable Emergency Light Battery WKA6-5F - 6PK (MAX3426981)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Goal Zero Yeti 1250 Solar Generator (ML100-12GEL111)
- PYLE 16 Gauge 100 Ft. Spool Of High Quality Speaker Zip Wire, PSC16100 (PSC16100)
- PYLE 12 Gauge 50 Ft. Spool Of High Quality Speaker Zip Wire, PSC1250 (PSC1250)
- PYLE Adjustable Desktop Tripod Microphone Stand (PMKSDT25)
- PYLE 6 Ft Mini-Toslink To Toslink Optical Digital Audio Cable (PDOC6)
- PYLE 30Ft. Professional Microphone Cable 1/4'' Male To Xlr Female (PPMJL30)
- PYLE Compact Base 33.5" to 60.24" Height Adjustable Microphone Stand (PMKS5)
- SANOXY 3.5mm Audio Extension Cable Stereo Headphone Cord Male to Female Car AUX MP3 5FT (SANOXY-CABLE44)
- Pyle Stereo & Optical Audio Cables