No Product Image Available
Pyle

Toyota New Camry 2012 Dvd


product price: $177.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Compatibility: - 2012 Toyota Camry - Hassle-Free Plug and Play Connection - Direct Fitment Replacement System - No Additional Installation Cables/Wires Necessary - Integrated CAN-Bus Controller - *Compare the Visual Appearance of Your Vehicle's Receiver and Dashboard Console to Ensure System Compatibility Headunit Receiver: - Hi-Resolution 8.0'' HD Digital Display - Touch Screen Operation - Built-in CD/DVD Player - User-Friendly Digital Control Interface - AM/FM Radio with 30 Station Memory - USB Flash Reader (Mini-B) - Rear Panel USB Flash Memory Reader - Micro SD Memory Card Reader - Versatile Digital Media File Support - 4-Channel RCA Pre-Amp Output / Subwoofer Output - Picture Configuration Adjustment: Brightness, Contrast, Color - Customizable EQ Audio Controls - Parking Video Output Connector - Includes Remote Control GPS Navigation: - Touch Screen Control Interface - Drive Safe & Smart: Navigation Route Planning - Talking Turn-by-Turn Voice Direction Assistance - Included SD Card with Integrated Maps - Visual Map Guidance & Statistics Display - Multi-Language Support Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Hands-Free Calling Ability with Built-in Microphone - Compatible with All of Your Favorite Bluetooth Devices - (iPhone, Androids, Smartphones, iPad, Tablets, etc.) - Convenient Contact List Import Ability - Digital Phone Dial Pad Display - Bluetooth Version: 2.0 +EDR Technical Specs: - Double DIN Size Universal Standard - Power Output: 4 x 80 Watt (320 Max.) - Wide Screen TFT - LCD Display - Pixel Resolution: 800 x 480 Pixels - Bluetooth A2DP Support - Aspect Ratio 16:9 High Definition - Impedance: 4 Ohm - Signal to Noise Ratio: 70dBA - Frequency Response: 20Hz - 20kHz - Video System: NTSC/PAL (Auto Recognition) - Response Time: Up 30 ms, Down 50 ms - AM/FM-MPX 2 Band Radio - Auto Store, Preset, Scan - Anti-Shock Mechanism-ESP Function - LO/DX & ST/MO Selector - PLL Synthesizer Tuner - Selectable USA/Europe Radio Frequency - 8GB SD Card with USA/Canada/Mexico Maps - Multimedia Disc Support: DVD/VCD/CD/CD-R/CD-RW - File Compatibility: JPEG, MP3, MP4, AVI, WAV and More - Maximum USB/SD Flash Memory Card Support: 64GB - Working Voltage: DC 12V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.