Shop All Universal Remotes
This Product is Discontinued
Pyle
Studio 12" x 12" Soundproofing Panels, Pack/12 (Discontinued)
Mfr # PSI1612
Zoro # G0433712
This Product is Discontinued
Key Features
- Material Foam - Panel
- Width 12"
- Height 1"
- Product Type Soundproofing Panel
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PSI1612
- Zoro # G0433712
- UPC # 68888760232
- Country of Origin China
- Category Universal Remotes
Dimensions
Width | 12" |
Height | 1" |
Length | 12" |
Details
Material | Foam - Panel |
Product Type | Soundproofing Panel |
Description
The Pyle Pro PSI1612 12" x 12" Studio Soundproofing Panels, 12 pack, will help you achieve optimal audio performance. The lab-tested and scientifically engineered foam wedge panel tiles eliminate unwanted levels of resonance and help promote the flow of clean speaker sound projection in your recording environment. Stabilization, isolation and absorption gives your audio frequencies free-flow ability with deeper and more natural bass clarity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.