Shop All Automotive Speakers & Amplifiers
Pyle
Stereo Power 120W x 2 Amp with USB Reader
Mfr # PTAU45
Zoro # G9483194
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.3 in
- Height 0.1 in
- Standards WEEE Certified
- Depth 0.2 in
- Features Blue LED Output Level Display; USB Reader Function; Environmentally Friendly; USB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PTAU45
- Zoro # G9483194
- UPC # 68888901574
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Dimensions
Width | 0.3 in |
Height | 0.1 in |
Depth | 0.2 in |
Details
Standards | WEEE Certified |
Features | Blue LED Output Level Display; USB Reader Function; Environmentally Friendly; USB |
Power Rating (Watts) | 120 W |
Type | Amplifier |
Input Voltage | 110V AC, 220V AC |
Number of Analog Audio Inputs | 3 |
Description
The Pyle Home PTAU45 Compact Audio Amp with USB is perfect for powering any stereo system. Complete with USB, CD and aux inputs and 2 x 120 watts of power,this simple to use and durable amp has bass and treble controls, a slick blue LED output level display, L/R RCA inputs, and 4 speaker outputs. Using sophisticated circuitry and premium components for uncompromising musicality, this compact amp is famous for delivering powerful and accurate sound.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC Wheel Charger, 250/50/6A (FR01336)
- BALDWIN FILTERS Hydraulic Filter, 6 x 8 In (PT191-10)
- TRICO 22 Trico Exact Fit Wiper Blade (Beam) Beam Blade, 22-16B (22-16B)
- SEACHOICE Stainless Steel Tapping Screw Kit - 216 Piece (59426)
- PYLE High-Quality 4-Gauge 1600W Amp Installation Kit (PLAM40)
- PYLE Pyle 6.5" Pair Marine Wake Board Speaker (PLMRW65)
- PYLE 6.5'' 280 Watt Three-Way Speakers (PLG6.3)
- PYLE One Pair 6" X 8" Threeway Triaxial (PL6183BK)
- PYLE 4Ch 2" Full Range Motorcycle (PLMCA76)
- PYLE Dual 6.5" Bt Marine Speaker, PLMRF65MW (PLMRF65MW)
- PYLE 6.5" Marine Speaker Pair Led Lights, PLMRS63WL.5 (PLMRS63WL.5)
- Pyle Automotive Audio & Video