No Product Image Available

Pyle

Steep Curb Driveway Ramp


product price: $33.99
/pr

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pyle
  • MFR # PCRBDR27
  • Zoro # G700670142
  • UPC #
    68888777759
  • Country of Origin China
  • Category Curb Ramps

Description

Features: - Made of Industrial Grade Compound Plastic Material (PP) - Vehicle Curb-Side Ramp Set - Rugged & Heavy Duty Design - Angled Section Tracks, 4.1’’ - Marine Grade Waterproof-Rated Construction - Textured-Style Surface for Increased Friction/Traction - Used for Uneven Curbs, Home Driveways, Garages, Sidewalks - Universal Vehicle Application: for Car, Truck, Hi-Lo Forklift What’s in the Box: - (2) Vehicle Curb Ramps Technical Specs: - Hole size: 0.51’’ -inches - Thread size: M8-M12 - Recommended Mounting Bolt Size: 10cm Length, 10mm Diameter - Load Capacity: 6,600 lbs. MAX - Construction Material: Molded Industrial Grade Compound Plastic - Individual Ramp Size (L x W x H): 20.0’’x 10.6’’ x 4.1’’ -inches (each)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.